Beli mesin paku tembak listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mesin HL Electric Staples
    Mulai

    Rp389.900

    Mesin HL Electric Staples
    Deskripsi:
    Isi Dus & Kelengkapan :- 1 Unit Staples HL F30+ Box- Kunci L- Manual Book
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • Power (W): 1800
    • Capacity: 100-Nails
  2. TOTAL Brad Nailer
    Mulai

    Rp439.900

    TOTAL Brad Nailer
    atribut:
    • Fastener Gauge (mm): 18-gauge (GA18): 1.25x1.0
    • Working Pressure (Bar): 4-7(60-100psi)
    • Capacity of Magazine (Pcs): 100
    • Air inlet: 1/4inch Nitto Style-Fitting
    • Max. Nail Size (mm): 10-30(F10-F30)
  3. KRISBOW Mesin Paku Tembak
    Mulai

    Rp8.499.900

    KRISBOW Mesin Paku Tembak
    atribut:
    • Size (mm): 25-57
  4. TEKIRO Air Nailer Gun (Mesin Paku Tembak)
    Mulai

    Rp529.900

    TEKIRO Air Nailer Gun (Mesin Paku Tembak)
    Deskripsi:
    Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mm
    atribut:
    • Size (mm): 1.05x1.25
    • Material: Aluminium
    • Dimension 2 (mm): 206
    • Dimension 1 (mm): 233
    • Dimension 4 (mm): 42
    • Dimension 3 (mm): 183
  5. INGCO Concrete Nail
    Mulai

    Rp74.900

    INGCO Concrete Nail
    Deskripsi:
    INGCO Concrete Nail (25 mm) // Isi Refill Nailer Paku Tembak Beton Tembok Semen Nail Pneumatic
    atribut:
    • Suitable For: ACN18641
    • Nail Head (mm): 6.4x2.2
    • Shank Diameter (mm): 2.2
  6. Makita Pneumatic Nailer
    Mulai

    Rp1.099.900

    Makita Pneumatic Nailer
    atribut:
    • Gauge: 18
    • Nail Head Width (mm): 2 mm
    • Thickness (mm): 1.05
    • Width (mm): 1.25
  7. Blue Rabbit Black Dot Gloves (Sarung Tangan)
    Mulai

    Rp33.900

    Blue Rabbit Black Dot Gloves (Sarung Tangan)
    atribut:
    • Color: White
    • List Color: Yellow
  8. BOSTITCH Air-Powered Nail Gun
    Mulai

    Rp5.199.900

    BOSTITCH Air-Powered Nail Gun
    Deskripsi:
    Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.
    atribut:
    • UNSPSC: 27131506
    • Built-In Light: No
    • Minimum Hose Size (inch): 1/4
    • Power Source: Air Powered
    • Standards: ANSI
  9. Max Coil Nailer For Wooden Package and Pallet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.999.900

  10. MILWAUKEE Nail Gun (Paku Tembak)
    Mulai

    Rp9.999.900

    MILWAUKEE Nail Gun (Paku Tembak)
    Deskripsi:
    These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
    atribut:
    • Power Source: Air Powered
    • Handle Type: Pistol Grip
    • Collation Angle (°): 21
    • Collation Style: Strip
    • Collation Type: Wire
    • Depth Control: Yes
    • Features: Reload Indicator
    • For Nail Gauge (ga): 11
    • For Nail Head Style: Standard Round
    • For Nail Length Range (inch): 2 to 3 1/2
    • For Nail Penny Size: 16d
    • For Nail Shank Diameter (inch): 0.113 to 0.148
    • Housing Material: Magnesium
    • Nail Capacity: 64 to 72
    • Standards: UL Listed
    • Tip: Nonmarring
  11. SENCO Nail Gun
    Mulai

    Rp3.599.900

    SENCO Nail Gun
    Deskripsi:
    Air-powered siding nailers drive nails through hard materials such as fiber cement board. They typically are more powerful than roofing nailers to drive larger nails through harder material and to hold siding securely in place while working.
  12. TCH Paku Tembak Seri F
    Mulai

    Rp23.900

    TCH Paku Tembak Seri F
    Deskripsi:
    Paku Tembak F TCHUntuk keperluan pekerjaan furniture, plastik, kayu, jendela, pintu, kabinet, panel, dan lain sebagainya.
    atribut:
    • Material: Galvanized Steel
    • Crown (mm): 1.9
    • Width (mm): 1.27
    • Thickness (mm): 0.95
  13. Wipro Air Nailer
    Mulai

    Rp699.900

  14. ALDO Air Nailer Coil
    Mulai

    Rp4.199.900

    ALDO Air Nailer Coil
    atribut:
    • Nail Capacity (Pcs): 300
    • Nepel (inch): 1/4
    • Operating Pressure (bar): 5 to 7
  15. DEKO Electric Staple Gun
    Mulai

    Rp479.900

    DEKO Electric Staple Gun
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Shooting Rate (pcs/minute): ≤ 20
    • Rated Current (A): 5
    • Staple Type (mm): 53.816
    • Strength can be adjusted: Yes
  16. INGCO Cordless Brad Nailer
    Mulai

    Rp2.799.900

    INGCO Cordless Brad Nailer
    atribut:
    • Voltage (V): 20
  17. NRT-PRO Staples Elektrik
    Mulai

    Rp569.900

    NRT-PRO Staples Elektrik
    Deskripsi:
    Mesin Paku Tembak Listrik Electrik F32 U22 2in1 F304E NRT-PRONRT PRO F304E Mesin Paku Tembak Staples Elektrik / Electric Nailer Gun Keluaran Tebaru NRT-PRO yang memiliki fitur safety lock dan impact control. Mesin ini dapat menggunakan 2 jenis paku yaitu paku I dan U.
    atribut:
    • Capacity: 100 Nails
    • Power (W): 950
    • Voltage (V/Hz): 50
    • F Type Nails Max Length (mm): 32
    • U Type Nails Max Length (mm): 22
Daftar Harga mesin paku tembak listrik Terbaru October 2026
Mesin HL Electric StaplesRp389.900
TOTAL Brad NailerRp439.900
KRISBOW Mesin Paku TembakRp8.499.900
NRT-PRO Mesin Paku TembakRp219.900
TEKIRO Air Nailer Gun (Mesin Paku Tembak)Rp529.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
INGCO Concrete NailRp74.900
Makita Pneumatic NailerRp1.099.900
Blue Rabbit Black Dot Gloves (Sarung Tangan)Rp33.900
BOSTITCH Air-Powered Nail GunRp5.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)